Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • TSP Coupler Plug
  • TSP Coupler Plug
  • TSP Coupler Plug

TSP Coupler Plug SUS-1TPH

Item.#
02112101
Mfr.#
SUS-1TPH
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Material (Seal)
Nitrile rubber
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Dimensions A (mm)
20
Other Side's Hose Size
1/8 hose
Dimensions Bp (mm)
3
Dimension Hp (phi mm)
12
Dimension T (phi mm)
6.5
Recommended Range for Torque Tightening (N m [kgf / cm])
9[92]
Dimensions C (mm)
15.5
Fluid
Air, water, and mineral-based hydraulic oil
2014 TRUSCO Published Page
1-1284
Socket or Plug
Plug
Installation Shape
Hose Nipple
Material (Body)
Stainless
Maximum Working Pressure (MPa)
7.5
Weight (g)
15
Size
1/8
TRUSCO Part Number
113-8511
Dimensions Lp (mm)
41
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket