Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug, for Female Screw Install
  • TSP Coupler Plug, for Female Screw Install
  • TSP Coupler Plug, for Female Screw Install
  • TSP Coupler Plug, for Female Screw Install

TSP Coupler Plug, for Female Screw Install SUS-1TPM

Item.#
02112117
Mfr.#
SUS-1TPM
Package Qty.
1PC
Ship pack of
1
16.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Installation Shape
Female screw
Operating Temperature Range (deg C)
-20 - +80
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Dimension T (mm)
R1/8
Dimensions C (mm)
15.5
Maximum Working Pressure (MPa)
7.5
Dimensions Hp (mm)
Hexagon 12
Socket or Plug
Plug
Opponent Mounting Size
Rc1/8
Compatibility
The socket and plug can connect if they are of the same size.
Dimensions Bp (mm)
4.5
Dimensions Lp (mm)
32
Recommended Range for Torque Tightening (N m [kgf / cm])
9[92]
Weight (g)
17
Material (Body)
Stainless steel
Size
R1/8
TRUSCO Part Number
113-9436
Material (Seal)
nitrile rubber
Screw Diameter
R1/8
Valve Structure
Valve not available
Fluid
Air, water, and mineral oil