Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install

TSP Coupler Socket, for Hose Install SUS-1TSH

Item.#
02112126
Mfr.#
SUS-1TSH
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Installation Shape
Hose Nipple
Operating Temperature Range (deg C)
-20 to +80
Recommended Range for Torque Tightening (N m [kgf / cm])
9[92]
Dimensions Ls (mm)
40
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Dimensions Bs (phi mm)
3
Dimension D (phi mm)
17.5
2014 TRUSCO Published Page
1-1284
Socket or Plug
Seo \ socket
Valve Structure
Mu valve
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Material (Seal)
Nitrile rubber
Dimension T (phi mm)
6.5
Dimensions Hs (mm)
16
Weight (g)
24
Material (Body)
Stainless
Size
Rc1/2
TRUSCO Part Number
113-9266
Dimensions A (mm)
20
Maximum Working Pressure (MPa)
7.5
Other Side's Hose Size
1/8 hose
Fluid
Air, water, and mineral-based hydraulic oil