Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Socket, for Female Screw Install
  • TSP Coupler Socket, for Female Screw Install
  • TSP Coupler Socket, for Female Screw Install

TSP Coupler Socket, for Female Screw Install SUS-1TSM

Item.#
02112135
Mfr.#
SUS-1TSM
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimensions Ls (mm)
30
Weight (g)
26
Material (Body)
Stainless
Size
Rc3/4
TRUSCO Part Number
113-9614
Socket or Plug
Seo \ socket
Screw Diameter
Rc1/8
Opponent Mounting Size
Rc1/8
Recommended Range for Torque Tightening (N m [kgf / cm])
9[92]
Fluid
Air, water, and mineral-based hydraulic oil
Material (Seal)
Nitrile rubber
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Dimension T (mm)
R1/8
Dimensions Bs (phi mm)
4.5
Dimension D (phi mm)
17.5
Maximum Working Pressure (MPa)
7.5
2014 TRUSCO Published Page
1-1285
Valve Structure
Mu valve
Installation Shape
Male thread
Operating Temperature Range (deg C)
-20 to +80
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket