Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TSP Coupler Plug
  • TSP Coupler Plug
  • TSP Coupler Plug

TSP Coupler Plug SUS-2TPH

Item.#
02112144
Mfr.#
SUS-2TPH
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Material (Seal)
Nitrile rubber
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Maximum Working Pressure (MPa)
7.5
Weight (g)
21
Size
41643
TRUSCO Part Number
113-9096
Dimensions Lp (mm)
53
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Dimensions A (mm)
29
Fluid
AirWatermineralbasedhydraulicoil
2014 TRUSCO Published Page
1-1284
Socket or Plug
Plug
Installation Shape
Hose nipple
Material (Body)
Stainless
Other Side's Hose Size
Quarterhose
Dimensions Bp (mm)
5
Dimension Hp (phi mm)
14
Dimension T (phi mm)
8
Recommended Range for Torque Tightening (N m [kgf / cm])
14[143]
Dimensions C (mm)
18
Compatibility
If it is the same size, you can connect the plug and socket