Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install

TSP Coupler Socket, for Hose Install SUS-2TSH

Item.#
02112162
Mfr.#
SUS-2TSH
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Installation Shape
Hose nipple
Dimension D (phi mm)
24
Maximum Working Pressure (MPa)
7.5
Other Side's Hose Size
for 1/4 hose
Dimension T (phi mm)
8
Dimensions Hs (mm)
22
Weight (g)
64
Material (Body)
Stainless steel
Size
Rc1
Compatibility
The socket and plug can connect if they are of the same size.
Material (Seal)
Nitrile rubber
TRUSCO Part Number
113-9282
Dimensions A (mm)
29
Socket or Plug
Socket
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +80
Recommended Range for Torque Tightening (N m [kgf / cm])
14[143]
Dimensions Ls (mm)
55
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Dimensions Bs (phi mm)
5
Fluid
Air, water, and mineral oil based hydraulic fluid