Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Socket, for Female Screw Install
  • TSP Coupler Socket, for Female Screw Install
  • TSP Coupler Socket, for Female Screw Install
  • TSP Coupler Socket, for Female Screw Install

TSP Coupler Socket, for Female Screw Install SUS-2TSM

Item.#
02112171
Mfr.#
SUS-2TSM
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Screw Diameter
Rc1/4
Opponent Mounting Size
Rc1/4
Recommended Range for Torque Tightening (N m [kgf / cm])
14[143]
Dimensions Ls (mm)
42
Weight (g)
67
Material (Body)
Stainless steel
Dimension D (phi mm)
24
Maximum Working Pressure (MPa)
7.5
Socket or Plug
Socket
Fluid
Air, water, and mineral oil
Material (Seal)
Nitrile rubber
Valve Structure
Valve not available
Installation Shape
External thread
Operating Temperature Range (deg C)
-20 - +80
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Dimension T (mm)
R1/4
Dimensions Bs (phi mm)
6.5
TRUSCO Part Number
113-9649
Dimensions Hs (mm)
Hexagon 19
Compatibility
The socket and plug can connect if they are of the same size.