Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug
  • TSP Coupler Plug
  • TSP Coupler Plug

TSP Coupler Plug SUS-3TPH

Item.#
02112187
Mfr.#
SUS-3TPH
Package Qty.
1PC
Ship pack of
1
22.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Material (Seal)
Nitrile rubber
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Recommended Range for Torque Tightening (N m [kgf / cm])
22[224]
Dimensions C (mm)
21
Maximum Working Pressure (MPa)
7.5
Weight (g)
38
Size
3/8
TRUSCO Part Number
113-9118
Dimensions Lp (mm)
60
Fluid
Air, water, and mineral-based hydraulic oil
2014 TRUSCO Published Page
1-1284
Socket or Plug
Plug
Installation Shape
Hose Nipple
Material (Body)
Stainless
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Dimensions A (mm)
32
Other Side's Hose Size
3/8 hose
Dimensions Bp (mm)
7
Dimension Hp (phi mm)
18
Dimension T (phi mm)
11
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket