Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug, for Female Screw Install
  • TSP Coupler Plug, for Female Screw Install
  • TSP Coupler Plug, for Female Screw Install

TSP Coupler Plug, for Female Screw Install SUS-3TPM

Item.#
02112196
Mfr.#
SUS-3TPM
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Material (Seal)
Nitrile rubber
Screw Diameter
R3/8
Valve Structure
Without valve
Installation Shape
Nut
Operating Temperature Range (deg C)
-20 - +80
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Dimension T (mm)
R3/8
Dimensions C (mm)
21
Maximum Working Pressure (MPa)
7.5
Fluid
Air, water, and mineral oil based hydraulic fluid
Dimensions Hp (mm)
Hexagon 17
Socket or Plug
Plug
Opponent Mounting Size
Rc3/8
Dimensions Bp (mm)
10
Dimensions Lp (mm)
43
Recommended Range for Torque Tightening (N m [kgf / cm])
22[224]
Weight (g)
38
Material (Body)
Stainless steel
Size
Rc3/8
TRUSCO Part Number
113-9479
Compatibility
The socket and plug can connect if they are of the same size.