Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install

TSP Coupler Socket, for Hose Install SUS-3TSH

Item.#
02112205
Mfr.#
SUS-3TSH
Package Qty.
1PC
Ship pack of
1
55.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Installation Shape
Hose nipple
Material (Body)
Stainless steel
Size
1 1/2
TRUSCO Part Number
113-9304
Dimensions A (mm)
32
Socket or Plug
Socket
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +80
Recommended Range for Torque Tightening (N m [kgf / cm])
22[224]
Fluid
Air, water, and mineral oil based hydraulic fluid
Material (Seal)
Nitrile rubber
Dimensions Ls (mm)
62
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Dimensions Bs (phi mm)
7
Dimension D (phi mm)
28
Maximum Working Pressure (MPa)
7.5
Other Side's Hose Size
for 3/8 hose
Dimension T (phi mm)
11
Dimensions Hs (mm)
25
Weight (g)
96
Compatibility
The socket and plug can connect if they are of the same size.