Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TSP Coupler Socket, for Female Screw Install
  • TSP Coupler Socket, for Female Screw Install
  • TSP Coupler Socket, for Female Screw Install

TSP Coupler Socket, for Female Screw Install SUS-3TSM

Item.#
02112214
Mfr.#
SUS-3TSM
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Dimension T (mm)
R3/8
Dimensions Bs (phi mm)
10
TRUSCO Part Number
113-9673
Dimensions Hs (mm)
Hexagon 23
Screw Diameter
Rc3/8
Opponent Mounting Size
Rc3/8
Recommended Range for Torque Tightening (N m [kgf / cm])
22[224]
Dimensions Ls (mm)
46
Fluid
Air, water, and mineral oil
Material (Seal)
Nitrile rubber
Weight (g)
100
Material (Body)
Stainless steel
Dimension D (phi mm)
28
Maximum Working Pressure (MPa)
7.5
Socket or Plug
Socket
Valve Structure
Valve not available
Installation Shape
External thread
Operating Temperature Range (deg C)
-20 - +80
Compatibility
The socket and plug can connect if they are of the same size.