TSP Coupler Plug SUS-4TPH
Item.#
02112223
Mfr.#
SUS-4TPH
Package Qty.
1PC
Ship pack of
1
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Material (Seal)
Nitrile rubber
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Dimension Hp (phi mm)
22
Dimension T (phi mm)
15
Recommended Range for Torque Tightening (N m [kgf / cm])
60[612]
Dimensions C (mm)
24
Maximum Working Pressure (MPa)
7.5
Weight (g)
71
Size
41641
Fluid
AirWatermineralbasedhydraulicoil
2014 TRUSCO Published Page
1-1284
Socket or Plug
Plug
Installation Shape
Hose nipple
Material (Body)
Stainless
TRUSCO Part Number
113-9134
Dimensions Lp (mm)
70
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Dimensions A (mm)
39
Other Side's Hose Size
Halfhose
Dimensions Bp (mm)
10
Compatibility
If it is the same size, you can connect the plug and socket
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought
Top