Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Socket, for Female Screw Install
  • TSP Coupler Socket, for Female Screw Install
  • TSP Coupler Socket, for Female Screw Install

TSP Coupler Socket, for Female Screw Install SUS-4TSM

Item.#
02112257
Mfr.#
SUS-4TSM
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Recommended Range for Torque Tightening (N m [kgf / cm])
60[612]
Dimensions Ls (mm)
56
Weight (g)
179
Material (Body)
Stainless steel
Dimension D (phi mm)
35
Maximum Working Pressure (MPa)
7.5
Socket or Plug
Socket
Valve Structure
Without valve
Installation Shape
Bolt
Fluid
Air, water, and mineral oil based hydraulic fluid
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Dimension T (mm)
R1/2
Dimensions Bs (phi mm)
13
TRUSCO Part Number
113-9703
Dimensions Hs (mm)
Hexagon 29
Screw Diameter
Rc1/2
Opponent Mounting Size
Rc1/2
Compatibility
The socket and plug can connect if they are of the same size.