Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug
  • TSP Coupler Plug
  • TSP Coupler Plug

TSP Coupler Plug SUS-6TPH

Item.#
02112266
Mfr.#
SUS-6TPH
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Material (Seal)
Nitrile rubber
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Dimensions C (mm)
28
Maximum Working Pressure (MPa)
4.5
Dimensions Bp (mm)
15
Dimension Hp (phi mm)
28
Dimension T (phi mm)
21
Recommended Range for Torque Tightening (N m [kgf / cm])
90[918]
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
2014 TRUSCO Published Page
1-1284
Socket or Plug
Plug
Installation Shape
Hose Nipple
Material (Body)
Stainless
Dimensions A (mm)
48
Weight (g)
135
Size
3/4
TRUSCO Part Number
113-9151
Dimensions Lp (mm)
84
Pressure Resistance (MPa [kgf/cm2])
6.5[66]
Fluid
Air, water, and mineral-based hydraulic oil