Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug, for Female Screw Install
  • TSP Coupler Plug, for Female Screw Install
  • TSP Coupler Plug, for Female Screw Install

TSP Coupler Plug, for Female Screw Install SUS-6TPM

Item.#
02112275
Mfr.#
SUS-6TPM
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Opponent Mounting Size
RC3/4
Dimensions Bp (mm)
17
Dimensions Lp (mm)
59
Recommended Range for Torque Tightening (N m [kgf / cm])
90[918]
Weight (g)
165
Material (Body)
Stainless
Size
R3/4
TRUSCO Part Number
113-9517
Compatibility
If it is the same size, you can connect the plug and socket
Dimensions Hp (mm)
Hex 32
2014 TRUSCO Published Page
1-1285
Screw Diameter
R3/4
Valve Structure
Mu valve
Installation Shape
Internal thread
Operating Temperature Range (deg C)
-20 to +80
Pressure Resistance (MPa [kgf/cm2])
6.5[66]
Dimension T (mm)
R3/4
Dimensions C (mm)
28
Maximum Working Pressure (MPa)
4.5
Fluid
AirWatermineralbasedhydraulicoil