Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install

TSP Coupler Socket, for Hose Install SUS-6TSH

Item.#
02112284
Mfr.#
SUS-6TSH
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Installation Shape
Hose nipple
Material (Body)
Stainless
Size
41706
TRUSCO Part Number
113-9347
Dimensions A (mm)
48
Maximum Working Pressure (MPa)
4.5
Other Side's Hose Size
¾hose
Dimension T (phi mm)
21
Dimensions Hs (mm)
40
Weight (g)
350
Fluid
AirWatermineralbasedhydraulicoil
Material (Seal)
Nitrile rubber
Dimensions Ls (mm)
90
Pressure Resistance (MPa [kgf/cm2])
6.5[66]
Dimensions Bs (phi mm)
15
Dimension D (phi mm)
45
2014 TRUSCO Published Page
1-1284
Socket or Plug
Socket
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Recommended Range for Torque Tightening (N m [kgf / cm])
90[918]
Compatibility
If it is the same size, you can connect the plug and socket