Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Socket, for Female Screw Install
  • TSP Coupler Socket, for Female Screw Install
  • TSP Coupler Socket, for Female Screw Install

TSP Coupler Socket, for Female Screw Install SUS-6TSM

Item.#
02112293
Mfr.#
SUS-6TSM
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Maximum Working Pressure (MPa)
4.5
2014 TRUSCO Published Page
1-1285
Valve Structure
Mu valve
Installation Shape
Male thread
Operating Temperature Range (deg C)
-20 to +80
Pressure Resistance (MPa [kgf/cm2])
6.5[66]
Dimension T (mm)
R3/4
Dimensions Bs (phi mm)
18
Dimension D (phi mm)
45
Fluid
Air, water, and mineral-based hydraulic oil
Material (Seal)
Nitrile rubber
Socket or Plug
Seo \ socket
Screw Diameter
Rc3/4
Opponent Mounting Size
RC3/4
Recommended Range for Torque Tightening (N m [kgf / cm])
90[918]
Dimensions Ls (mm)
65
Weight (g)
346
Material (Body)
Stainless
Size
1/2
TRUSCO Part Number
113-9738
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket