Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug
  • TSP Coupler Plug
  • TSP Coupler Plug

TSP Coupler Plug SUS-8TPH

Item.#
02112302
Mfr.#
SUS-8TPH
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-04-26
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Material (Seal)
Nitrile rubber
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Dimension Hp (phi mm)
40
Dimension T (phi mm)
27
Recommended Range for Torque Tightening (N m [kgf / cm])
120[1224]
Dimensions C (mm)
36
Maximum Working Pressure (MPa)
4.5
Weight (g)
329
Size
1
Fluid
Air, water, and mineral-based hydraulic oil
2014 TRUSCO Published Page
1-1284
Socket or Plug
Plug
Installation Shape
Hose Nipple
Material (Body)
Stainless
TRUSCO Part Number
113-9177
Dimensions Lp (mm)
105
Pressure Resistance (MPa [kgf/cm2])
6.5[66]
Dimensions A (mm)
57
Other Side's Hose Size
1 hose
Dimensions Bp (mm)
19
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket