Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug, for Female Screw Install
  • TSP Coupler Plug, for Female Screw Install
  • TSP Coupler Plug, for Female Screw Install

TSP Coupler Plug, for Female Screw Install SUS-8TPM

Item.#
02112311
Mfr.#
SUS-8TPM
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimensions C (mm)
36
Maximum Working Pressure (MPa)
4.5
Dimensions Hp (mm)
Hex 41
2014 TRUSCO Published Page
1-1285
Screw Diameter
R1
Valve Structure
Mu valve
Installation Shape
Internal thread
Operating Temperature Range (deg C)
-20 to +80
Pressure Resistance (MPa [kgf/cm2])
6.5[66]
Dimension T (mm)
R1
Fluid
AirWatermineralbasedhydraulicoil
Material (Body)
Stainless
Size
R1
TRUSCO Part Number
113-9533
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Opponent Mounting Size
Rc1
Dimensions Bp (mm)
25
Dimensions Lp (mm)
73
Recommended Range for Torque Tightening (N m [kgf / cm])
120[1224]
Weight (g)
274
Compatibility
If it is the same size, you can connect the plug and socket