Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install
  • TSP Coupler Socket, for Hose Install

TSP Coupler Socket, for Hose Install SUS-8TSH

Item.#
02112327
Mfr.#
SUS-8TSH
Package Qty.
1PC
Ship pack of
1
239.90 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Installation Shape
Hose nipple
Size
41702
TRUSCO Part Number
113-9363
Dimensions A (mm)
57
Maximum Working Pressure (MPa)
4.5
Other Side's Hose Size
1hose
Dimension T (phi mm)
27
Dimensions Hs (mm)
52
Weight (g)
633
Material (Body)
Stainless
Fluid
AirWatermineralbasedhydraulicoil
Material (Seal)
Nitrile rubber
Pressure Resistance (MPa [kgf/cm2])
6.5[66]
Dimensions Bs (phi mm)
19
Dimension D (phi mm)
58
2014 TRUSCO Published Page
1-1284
Socket or Plug
Socket
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Recommended Range for Torque Tightening (N m [kgf / cm])
120[1224]
Dimensions Ls (mm)
102
Compatibility
If it is the same size, you can connect the plug and socket