Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TSP Coupler Socket, for Female Screw Install

TSP Coupler Socket, for Female Screw Install SUS-8TSM

Item.#
02112336
Mfr.#
SUS-8TSM
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Socket or Plug
Seo \ socket
Screw Diameter
Rc1
Opponent Mounting Size
Rc1
Recommended Range for Torque Tightening (N m [kgf / cm])
120[1224]
Dimensions Ls (mm)
76
Weight (g)
633
Material (Body)
Stainless
Size
1
TRUSCO Part Number
113-9762
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Material (Seal)
Nitrile rubber
2014 TRUSCO Published Page
1-1285
Valve Structure
Mu valve
Installation Shape
Male thread
Operating Temperature Range (deg C)
-20 to +80
Pressure Resistance (MPa [kgf/cm2])
6.5[66]
Dimension T (mm)
R1
Dimensions Bs (phi mm)
24
Dimension D (phi mm)
58
Maximum Working Pressure (MPa)
4.5
Fluid
Air, water, and mineral-based hydraulic oil