Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler

TSP Coupler 12TPF

Item.#
02112363
Mfr.#
12TPF
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1286
Valve Structure
Mu valve
Material (Body)
Steel
TRUSCO Part Number
113-4906
Operating Temperature Range (deg C)
Compliant with socket
Compatibility
If it is the same size, you can connect regardless of the mounting shape plug Seo socket
Socket or Plug
Plug
Installation Shape
Internal thread
Size
Rc1 1/2
Maximum Working Pressure (MPa)
3.0
Fluid
Air, mineral-based hydraulic oil