Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler

TSP Coupler 16TPF

Item.#
02112381
Mfr.#
16TPF
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1286
Valve Structure
Mu valve
Material (Body)
Steel
Fluid
Air, mineral-based hydraulic oil
TRUSCO Part Number
113-4931
Compatibility
If it is the same size, you can connect regardless of the mounting shape plug Seo socket
Socket or Plug
Plug
Installation Shape
Internal thread
Operating Temperature Range (deg C)
Compliant with socket
Size
Rc2
Maximum Working Pressure (MPa)
2.0