Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TSP Coupler

TSP Coupler 3TPF

Item.#
02112424
Mfr.#
3TPF
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1286
Valve Structure
Mu valve
Material (Body)
Steel
Maximum Working Pressure (MPa)
7.5
Fluid
Air, mineral-based hydraulic oil
Compatibility
If it is the same size, you can connect regardless of the mounting shape plug Seo socket
Socket or Plug
Plug
Installation Shape
Internal thread
TRUSCO Part Number
113-4728
Operating Temperature Range (deg C)
Compliant with socket
Size
Rc3/8