Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler

TSP Coupler 8TPF

Item.#
02112485
Mfr.#
8TPF
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1286
Valve Structure
Mu valve
Material (Body)
Steel
Size
Rc1
Maximum Working Pressure (MPa)
4.5
Compatibility
If it is the same size, you can connect regardless of the mounting shape plug Seo socket
Socket or Plug
Plug
Installation Shape
Internal thread
Fluid
Air, mineral-based hydraulic oil
TRUSCO Part Number
113-4817
Operating Temperature Range (deg C)
Compliant with socket