Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug, for Male Screw Install

TSP Coupler Plug, for Male Screw Install BSBM-10TPF

Item.#
02112503
Mfr.#
BSBM-10TPF
Package Qty.
1PC
Ship pack of
1
90.47 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Dimensions Lp (mm)
64
Dimensions C (mm)
39
Dimensions A (mm)
25
Screw Diameter
Rc1 1/4
Installation Shape
Internal thread
Operating Temperature Range (deg C)
-20 to +80
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Socket or Plug
Plug
Weight (g)
615
TRUSCO Part Number
113-4884
Dimension T
Rc1 1/4
Maximum Working Pressure (MPa)
2.0
Valve Structure
Mu valve
2014 TRUSCO Published Page
1-1286
Dimensions Bp (mm)
32
Fluid
Water, hydraulic oil, steam, air and various industrial gas