Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla

TSP Cupla BSBM-10TSF

3.00 (1)
Item.#
02112512
Mfr.#
BSBM-10TSF
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Screw Diameter
Rc1 1/4
Installation Shape
Internal thread
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
888
TRUSCO Part Number
113-9002
Dimensions A (mm)
23
Socket or Plug
Seo \ socket
Fluid
Water, hydraulic oil, steam, air and various industrial gas
Material (Body)
Brass
Valve Structure
Mu valve
2014 TRUSCO Published Page
1-1286
Dimensions Ls (mm)
64
Dimension D (phi mm)
69
Dimension T
Rc1 1/4
Maximum Working Pressure (MPa)
2.0
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Hot water supply coupler
3
From Japan
On 2014-08-12 12:14:03
There is no problem even if it is compared with a similar product and it is very helpful for inexpensive setting.
This review is about item#02112634.