Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug, for Male Screw Install

TSP Coupler Plug, for Male Screw Install BSBM-16TPF

Item.#
02112546
Mfr.#
BSBM-16TPF
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
1374
TRUSCO Part Number
113-4949
Dimension T
Rc2
Maximum Working Pressure (MPa)
1.5
Valve Structure
Mu valve
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Socket or Plug
Plug
2014 TRUSCO Published Page
1-1286
Dimensions Bp (mm)
50
Dimensions Lp (mm)
83
Dimensions C (mm)
51
Dimensions A (mm)
29
Screw Diameter
Rc2
Installation Shape
Internal thread
Fluid
Water, hydraulic oil, steam, air and various industrial gas