Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug, for Male Screw Install
  • TSP Coupler Plug, for Male Screw Install
  • TSP Coupler Plug, for Male Screw Install

TSP Coupler Plug, for Male Screw Install BSBM-1TPF

Item.#
02112564
Mfr.#
BSBM-1TPF
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Valve Structure
Valve not available
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
15
TRUSCO Part Number
113-4671
Dimension T
Rc1/8
Maximum Working Pressure (MPa)
5.0
Compatibility
The socket and plug can connect if they are of the same size.
Description 2
Extensive body of material, size and mount shape.Valveless structure greatly reduces the pressure drop, large flow rate.Suitable for high viscosity fluids (such as grease etc.) Standardizes the body of material, size and replaces the shape to suit a wide range of air pressure uses.
Socket or Plug
Plug
Dimensions Hp (mm)
Hexagon 14
Installation Shape
Female screw
Dimensions Bp (mm)
4.5
Dimensions Lp (mm)
26
Dimensions C (mm)
15.5
Dimensions A (mm)
9
Screw Diameter
Rc1/8
Fluid
Water, hydraulic fluid, vapor, air, and various industrial gases