Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug, for Male Screw Install
  • TSP Coupler Plug, for Male Screw Install
  • TSP Coupler Plug, for Male Screw Install

TSP Coupler Plug, for Male Screw Install BSBM-2TPF

Item.#
02112582
Mfr.#
BSBM-2TPF
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Screw Diameter
Rc1/4
Valve Structure
Valve not available
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
31
TRUSCO Part Number
113-4701
Dimension T
Rc1/4
Description 2
Extensive body of material, size and mount shape.Valveless structure greatly reduces the pressure drop, large flow rate.Suitable for high viscosity fluids (such as grease etc.) Standardizes the body of material, size and replaces the shape to suit a wide range of air pressure uses.
Fluid
Water, hydraulic fluid, vapor, air, and various industrial gases
Socket or Plug
Plug
Maximum Working Pressure (MPa)
5.0
Dimensions Hp (mm)
Hexagon 17
Installation Shape
Female screw
Dimensions Bp (mm)
6.5
Dimensions Lp (mm)
34
Dimensions C (mm)
18
Dimensions A (mm)
13
Compatibility
The socket and plug can connect if they are of the same size.