Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla
  • TSP Cupla
  • TSP Cupla

TSP Cupla BSBM-2TSF

3.00 (1)
Item.#
02112591
Mfr.#
BSBM-2TSF
Package Qty.
1PC
Ship pack of
1
20.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Maximum Working Pressure (MPa)
5.0
Screw Diameter
Rc1/4
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
62
TRUSCO Part Number
113-8855
Dimensions A (mm)
13
Compatibility
The socket and plug can connect if they are of the same size.
Material (Body)
Brass
Socket or Plug
Socket
Dimensions Hs (mm)
Hexagon 19
Installation Shape
Nut
Dimensions Ls (mm)
32
Dimension D (phi mm)
24
Dimension T
Rc1/4
Description 2
Abundant body material, size and mounting configurations.Valveless structure greatly reduces the pressure drop and allows for high flow rate.Suitable for high viscosity fluids (such as grease etc.) Standardizes various kinds of body material, size and mounting configurations so that it can respond to a wide range of applications and circumstances.
Fluid
Water, hydraulic fluid, water vapor, air, and various industrial gases
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Hot water supply coupler
3
From Japan
On 2014-08-12 12:14:03
The same also for you very helpful for there is no inexpensive configuration problems compared to the commodity.
This review is about item#02112634.