Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • TSP Coupler Plug, for Male Screw Install
  • TSP Coupler Plug, for Male Screw Install
  • TSP Coupler Plug, for Male Screw Install

TSP Coupler Plug, for Male Screw Install BSBM-3TPF

Item.#
02112607
Mfr.#
BSBM-3TPF
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Screw Diameter
Rc3/8
Valve Structure
Valve not available
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
47
TRUSCO Part Number
113-4736
Dimension T
Rc3/8
Description 2
Extensive body of material, size and mount shape.Valveless structure greatly reduces the pressure drop, large flow rate.Suitable for high viscosity fluids (such as grease etc.) Standardizes the body of material, size and replaces the shape to suit a wide range of air pressure uses.
Fluid
Water, hydraulic fluid, vapor, air, and various industrial gases
Socket or Plug
Plug
Maximum Working Pressure (MPa)
5.0
Dimensions Hp (mm)
Hexagon 21
Installation Shape
Female screw
Dimensions Bp (mm)
10
Dimensions Lp (mm)
38
Dimensions C (mm)
21
Dimensions A (mm)
13
Compatibility
The socket and plug can connect if they are of the same size.