Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla
  • TSP Cupla
  • TSP Cupla

TSP Cupla BSBM-3TSF

3.00 (1)
Item.#
02112616
Mfr.#
BSBM-3TSF
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
90
TRUSCO Part Number
113-8880
Dimensions A (mm)
13
Socket or Plug
Socket
Dimensions Hs (mm)
Hexagon 23
Installation Shape
Female screw
Compatibility
The socket and plug can connect if they are of the same size.
Material (Body)
Brass
Dimensions Ls (mm)
35
Dimension D (phi mm)
28
Dimension T
Rc3/8
Maximum Working Pressure (MPa)
5.0
Screw Diameter
Rc3/8
Valve Structure
Valve not available
Description 2
Extensive body of material, size and mount shape.Valveless structure greatly reduces the pressure drop, large flow rate.Suitable for high viscosity fluids (such as grease etc.) Standardizes the body of material, size and replaces the shape to suit a wide range of air pressure uses.
Fluid
Water, hydraulic fluid, vapor, air, and various industrial gases
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Hot water supply coupler
3
From Japan
On 2014-08-12 12:14:03
There is no problem even if it is compared with a similar product and it is very helpful for inexpensive setting.
This review is about item#02112634.