Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug, for Male Screw Install
  • TSP Coupler Plug, for Male Screw Install
  • TSP Coupler Plug, for Male Screw Install

TSP Coupler Plug, for Male Screw Install BSBM-4TPF

Item.#
02112625
Mfr.#
BSBM-4TPF
Package Qty.
1PC
Ship pack of
1
23.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Valve Structure
Valve not available
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
113
TRUSCO Part Number
113-4761
Dimension T
Rc1/2
Maximum Working Pressure (MPa)
5.0
Description 2
Extensive body of material, size and mount shape.Valveless structure greatly reduces the pressure drop, large flow rate.Suitable for high viscosity fluids (such as grease etc.) Standardizes the body of material, size and replaces the shape to suit a wide range of air pressure uses.
Fluid
Water, hydraulic fluid, vapor, air, and various industrial gases
Socket or Plug
Plug
Dimensions Hp (mm)
Hexagon 29
Installation Shape
Female screw
Dimensions Bp (mm)
13
Dimensions Lp (mm)
45
Dimensions C (mm)
24
Dimensions A (mm)
17
Screw Diameter
Rc1/2
Compatibility
The socket and plug can connect if they are of the same size.