Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • TSP Coupler Plug, for Male Screw Install
  • TSP Coupler Plug, for Male Screw Install
  • TSP Coupler Plug, for Male Screw Install
  • TSP Coupler Plug, for Male Screw Install

TSP Coupler Plug, for Male Screw Install BSBM-6TPF

Item.#
02112643
Mfr.#
BSBM-6TPF
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Screw Diameter
Rc3/4
Installation Shape
Internal thread
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
181
TRUSCO Part Number
113-4795
Dimension T
Rc3/4
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Socket or Plug
Plug
Maximum Working Pressure (MPa)
3.0
Valve Structure
Mu valve
2014 TRUSCO Published Page
1-1286
Dimensions Bp (mm)
17
Dimensions Lp (mm)
51
Dimensions C (mm)
28
Dimensions A (mm)
19
Fluid
Water, hydraulic oil, steam, air and various industrial gas