Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla
  • TSP Cupla
  • TSP Cupla

TSP Cupla BSBM-6TSF

3.00 (1)
Item.#
02112652
Mfr.#
BSBM-6TSF
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Dimensions Ls (mm)
48
Dimension D (phi mm)
45
Dimension T
Rc3/4
Maximum Working Pressure (MPa)
3.0
Screw Diameter
Rc3/4
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +80
Fluid
Water, hydraulic fluid, water vapor, air, and various industrial gases
Material (Body)
Brass
Weight (g)
314
TRUSCO Part Number
113-8944
Dimensions A (mm)
19
Socket or Plug
Socket
Dimensions Hs (mm)
Hexagon head 38
Installation Shape
Nut
Compatibility
The socket and plug can connect if they are of the same size.
Description 2
Abundant body material, size and mounting configurations.Valveless structure greatly reduces the pressure drop and allows for high flow rate.Suitable for high viscosity fluids (such as grease etc.) Standardizes various kinds of body material, size and mounting configurations so that it can respond to a wide range of applications and circumstances.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Hot water supply coupler
3
From Japan
On 2014-08-12 12:14:03
There is no problem even if it is compared with a similar product and it is very helpful for inexpensive setting.
This review is about item#02112634.