Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug, for Male Screw Install

TSP Coupler Plug, for Male Screw Install BSBM-8TPF

Item.#
02112661
Mfr.#
BSBM-8TPF
Package Qty.
1PC
Ship pack of
1
72.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Maximum Working Pressure (MPa)
3.0
Valve Structure
Mu valve
2014 TRUSCO Published Page
1-1286
Dimensions Bp (mm)
26
Dimensions Lp (mm)
60
Dimensions C (mm)
36
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Socket or Plug
Plug
Dimensions A (mm)
22
Screw Diameter
Rc1
Installation Shape
Internal thread
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
350
TRUSCO Part Number
113-4825
Dimension T
Rc1
Fluid
Water, hydraulic oil, steam, air and various industrial gas