Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Duster Coupler

Duster Coupler DCS-65PNG

5.00 (3)
Item.#
02112713
Mfr.#
DCS-65PNG
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Valve
Yes
Material (Seal)
Nitrile rubber
Installation Shape
Nut (with spring)
Material (Body)
Body / aluminum coupler / steel
TRUSCO Part Number
113-3667
Maximum Working Pressure (MPa)
1
Socket or Plug
Socket
Operating Temperature Range (deg C)
-5 to +60
Size
phi6.5 x phi10
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2018-04-16 16:29:34
Although I used it before, I purchased it because it was inconvenient because there was only one. This coupler is very useful for removing dust before painting! Since it is not necessary to remove and remove the air gun, the time will be shortened. It is recommended items for air hose!
This review is about item#2112713.
Sheet Metal · Painting · Metal Processing
5
From Japan
On 2016-11-24 23:05:28
OK! Dust etc that came out at the time of cutting work also removed the tool → Replace with an air gun ... There is no need for time and effort, so you can use the Air Dragon while wearing the tool, so there is no waste! If you also tell friends who work for home centers, they started handling them. . .
This review is about item#2112713.
Chips during nail machine.
5
From Japan
On 2016-07-17 21:13:05
It is easiest to use the point that the mouth of air is 45 degrees.
This review is about item#02112713.