Buy more than* S$200* and get FREE SHIPPING

  • Mold Coupler Plug, For Mounting Male Thread

Mold Coupler Plug, For Mounting Male Thread K01PF

Item.#
02112731
Mfr.#
K01PF
Package Qty.
1PC
Ship pack of
1
3.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected.
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Weight (g)
16
Opponent Mounting Size
R1/8(PT1/8)
TRUSCO Part Number
113-2946
Maximum Tightening Torque (N・m[kgf・cm])
5[51]
Valve Structure
Valve not available
Operating Temperature Range (deg C)
-20 - +80
Type
Generic type-mould cooling water entrance fittings
Dimension B (phi mm)
6
Dimensions C (mm)
15
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Screw Diameter T
Rc1/8
Dimensions Hp (mm)
Hexagon 14
Dimensions Lp (mm)
28
Dimensions A (mm)
10
Installation Shape
Female screw
Fluid
Water and mineral oil
Description 2
Socket outer diameter is set at 18.5mm so that it can also be used for the narrow metallic molds of water inlet intervals.Sockets are long sleeves type.Plug can be removed even when embedded in metal. Hose of metal coolant can be connected and detached quickly.Standardizes the body of material, size and replaces the shape to suit a wide range of air pressure uses.