Buy more than* S$200* and get FREE SHIPPING

  • Mold Coupler Plug, For Mounting Male Thread

Mold Coupler Plug, For Mounting Male Thread K02PF

Item.#
02112756
Mfr.#
K02PF
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected.
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Maximum Tightening Torque (N・m[kgf・cm])
9[92]
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +80
Screw Diameter T
Rc1/4
Dimensions Hp (mm)
Hexagon 17
Dimensions Lp (mm)
30.5
Type
General-purpose type, metal mold water cooling port joint
Dimension B (phi mm)
6
Dimensions C (mm)
15
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Dimensions A (mm)
13
Installation Shape
Nut
Weight (g)
22
Opponent Mounting Size
R1/4(PT1/4)
TRUSCO Part Number
113-2954
Fluid
Water / mineral oil based hydraulic fluid
Description 2
Socket outer diameter is set at 18.5mm so that it can also be used for the narrow metallic molds in water inlet spaces.Sockets are long sleeve type.Plug can be removed even when embedded in metal. Hose for metal coolant can be connected and detached quickly.Standardizes various sizes and mounting configurations to suit a wide range of metal mold uses.