Buy more than* S$200* and get FREE SHIPPING

  • Die Coupler Plug, For Female Screw Installation

Die Coupler Plug, For Female Screw Installation K02PM

4.00 (1)
Item.#
02112765
Mfr.#
K02PM
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected.
Dimensions C (mm)
15
Material (Seal)
Nitrile rubber
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass
Description 2
Socket outer diameter is set at 18.5mm so that it can also be used for the narrow metallic molds in water inlet spaces.Sockets are long sleeve type.Plug can be removed even when embedded in metal. Hose for metal coolant can be connected and detached quickly.Standardizes various sizes and mounting configurations to suit a wide range of metal mold uses.
Opponent Mounting Size
Rc1/4(PT1/4)
Dimensions Lp (mm)
34
Dimension B (phi mm)
6
Weight (g)
20
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Installation Shape
Bolt
Fluid
Water / hot water
Type
General-purpose type, metal mold water cooling port joint
Screw Diameter T
R1/4
Dimensions Hp (mm)
Hexagon 14
Maximum Tightening Torque (N・m[kgf・cm])
9[92]
Dimensions A (mm)
13
TRUSCO Part Number
113-2903
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air type equipment and piping
4
From Japan
On 2015-05-08 08:15:48
Since the material is in the mind, it is somewhat shorter in life but good in the case of corrosive environment. We are looking for a stainless steel made of the same type, so please introduce it if you have one.
This review is about item#02112747.