Buy more than* S$200* and get FREE SHIPPING

  • Die Coupler Socket, For Male Screw Installation

Die Coupler Socket, For Male Screw Installation K02SF

Item.#
02112774
Mfr.#
K02SF
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected.
Opponent Mounting Size
R1/4(PT1/4)
Dimensions Hs (mm)
Hexagon 17
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimension d (phi mm)
18.5
Dimension D (phi mm)
21
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket
Installation Shape
Nut
Fluid
Water / hot water
Material (Body)
Brass
Description 2
Socket outer diameter is set at 18.5mm so that it can also be used for the narrow metallic molds in water inlet spaces.Sockets are long sleeve type.Plug can be removed even when embedded in metal. Hose for metal coolant can be connected and detached quickly.Standardizes various sizes and mounting configurations to suit a wide range of metal mold uses.
Screw Diameter T
Rc1/4
Maximum Tightening Torque (N・m[kgf・cm])
9[92]
Dimensions Ls (mm)
46.5
Dimensions N (mm)
16.8
Dimensions C (mm)
14.5
Dimensions A (mm)
29
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
57
Type
General-purpose type, metal mold water cooling port joint
TRUSCO Part Number
113-2750