Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mold Coupler Socket, For Mounting Female Thread
  • Mold Coupler Socket, For Mounting Female Thread
  • Mold Coupler Socket, For Mounting Female Thread

Mold Coupler Socket, For Mounting Female Thread K02SM

Item.#
02112783
Mfr.#
K02SM
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected.
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimension d (phi mm)
18.5
Dimensions A (mm)
29
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - 80
Weight (g)
70
Screw Diameter T
R1/4
Dimensions Hs (mm)
Hexagon 17
Socket or Plug
Socket
Type
Generic type-mould cooling water entrance fittings
Dimension B (phi mm)
6
Dimensions N (mm)
16.8
Dimension D (phi mm)
21
Maximum Working Pressure (MPa)
1.0
Material (Body)
Brass
Fluid
Water / oil temperature
TRUSCO Part Number
113-2741
Opponent Mounting Size
Rc1/4
Dimensions Ls (mm)
51
Valve Structure
Valve available