Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mold Coupler Plug, For Mounting Male Thread

Mold Coupler Plug, For Mounting Male Thread K03PF

Item.#
02112792
Mfr.#
K03PF
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected.
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
35
Opponent Mounting Size
R3/8(PT3/8)
Dimensions Lp (mm)
32
Dimensions A (mm)
14
Dimension B (phi mm)
6
Dimensions C (mm)
15
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Installation Shape
Internal thread
2014 TRUSCO Published Page
1-1282
Screw Diameter T
Rc3/8
TRUSCO Part Number
113-2962
Maximum Tightening Torque (N・m[kgf・cm])
11[112]
Fluid
Water and mineral based hydraulic oil