Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Die Coupler Plug, For Female Screw Installation

Die Coupler Plug, For Female Screw Installation K03PM

4.00 (1)
Item.#
02112801
Mfr.#
K03PM
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected.
Dimensions C (mm)
15
Material (Seal)
Nitrile rubber
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass
Description 2
Socket outer diameter is set at 18.5mm so that it can also be used for the narrow metallic molds in water inlet spaces.Sockets are long sleeve type.Plug can be removed even when embedded in metal. Hose for metal coolant can be connected and detached quickly.Standardizes various sizes and mounting configurations to suit a wide range of metal mold uses.
Dimension B (phi mm)
6
Weight (g)
38
Screw Diameter T
R3/8
Dimensions Hp (mm)
Hexagon 19
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Installation Shape
Bolt
Fluid
Water / hot water
Type
General-purpose type, metal mold water cooling port joint
Maximum Tightening Torque (N・m[kgf・cm])
11[112]
Dimensions A (mm)
14
TRUSCO Part Number
113-5821
Opponent Mounting Size
Rc3/8(PT3/8)
Dimensions Lp (mm)
35
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air type equipment and piping
4
From Japan
On 2015-05-08 08:15:48
Since the material is in the mind, it is somewhat shorter in life but good in the case of corrosive environment. We are looking for a stainless steel made of the same type, so please introduce it if you have one.
This review is about item#02112747.