Buy more than* S$200* and get FREE SHIPPING

  • Mold Coupler Socket, For Mounting Hose

Mold Coupler Socket, For Mounting Hose K03SH

4.00 (1)
Item.#
02112817
Mfr.#
K03SH
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected.
Dimensions N (mm)
16.8
Dimension D (phi mm)
21
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +80
Type
Generic type-mould cooling water entrance fittings
TRUSCO Part Number
113-2725
Other Side's Hose Size
3/8 (for hose)
Dimension B (phi mm)
7
Dimensions C (mm)
21
Weight (g)
38
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimension d (phi mm)
18.5
Dimensions A (mm)
29
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Fluid
Water / hot water
Description 2
Socket outer diameter is set at 18.5mm so that it can also be used for the narrow metallic molds of water inlet intervals.Sockets are long sleeves type.Plug can be removed even when embedded in metal. Hose of metal coolant can be connected and detached quickly.Standardizes the body of material, size and replaces the shape to suit a wide range of air pressure uses.
Screw Dimension T (mm)
12
Maximum Tightening Torque (N・m[kgf・cm])
11[112]
Dimensions Ls (mm)
59
Installation Shape
Hose nipple
Material (Body)
Brass
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
On work
4
From Japan
On 2015-09-24 18:34:14
Good if the price is a bit more affordable
This review is about item#02112817.