Buy more than* S$200* and get FREE SHIPPING

  • Die Coupler Socket, for Hose Install
  • Die Coupler Socket, for Hose Install
  • Die Coupler Socket, for Hose Install

Die Coupler Socket, for Hose Install K03TSH

Item.#
02112826
Mfr.#
K03TSH
Package Qty.
1PC
Ship pack of
1
18.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Dimension T (mm)
12
Maximum Tightening Torque (N・m[kgf・cm])
11[112]
Dimensions Ls (mm)
59
Dimensions N (mm)
16.8
Dimensions C (mm)
21
Dimensions A (mm)
29
Material (Seal)
Nitrile rubber
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
38
Type
General-purpose type, metal mold water cooling port joint
TRUSCO Part Number
113-2717
Other Side's Hose Size
for 3/8 hose
Dimension B (phi mm)
7
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimension d (phi mm)
18.5
Dimension D (phi mm)
21
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket
Installation Shape
Hose nipple
Fluid
Water / hot water
Material (Body)
Brass
Description 2
Socket outer diameter is set at 18.5mm so that it can also be used for the narrow metallic molds in water inlet spaces.Sockets are long sleeve type.Plug can be removed even when embedded in metal. Hose for metal coolant can be connected and detached quickly.Standardizes various sizes and mounting configurations to suit a wide range of metal mold uses.
Caution
Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected.