Buy more than* S$200* and get FREE SHIPPING

  • TSP Cupla
  • TSP Cupla
  • TSP Cupla

TSP Cupla SUS-10TSF

Item.#
02112844
Mfr.#
SUS-10TSF
Package Qty.
1PC
Ship pack of
1
359.90 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Dimension T (mm)
Rc1 1/4
Dimension D (phi mm)
69
Maximum Working Pressure (MPa)
3
Screw Diameter
Rc1 1/4
Valve Structure
Mu valve
Opponent Mounting Size
R1 1/4
Recommended Range for Torque Tightening (N m [kgf / cm])
260[2652]
Weight (g)
815
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Purpose
For low pressure, general-purpose type pneumatic piping
Material (Body)
Stainless
Size
R1 1/4
TRUSCO Part Number
113-9011
Socket or Plug
Seo \ socket
2014 TRUSCO Published Page
1-1286
Installation Shape
Internal thread
Operating Temperature Range (deg C)
-20 to +80
Dimensions Ls (mm)
64
Pressure Resistance (MPa [kgf/cm2])
4.5[46]
Fluid
Air, water, and mineral-based hydraulic oil