Buy more than* S$200* and get FREE SHIPPING

  • TSP Coupler Plug, for Male Screw Install
  • TSP Coupler Plug, for Male Screw Install
  • TSP Coupler Plug, for Male Screw Install

TSP Coupler Plug, for Male Screw Install SUS-12TPF

5.00 (1)
Item.#
02112853
Mfr.#
SUS-12TPF
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Socket or Plug
Plug
Maximum Working Pressure (MPa)
3
2014 TRUSCO Published Page
1-1286
Installation Shape
Internal thread
Operating Temperature Range (deg C)
-20 to +80
Dimensions Lp (mm)
75
Recommended Range for Torque Tightening (N m [kgf / cm])
280[2856]
Pressure Resistance (MPa [kgf/cm2])
4.5[46]
Dimension T (mm)
Rc1 1/2
Compatibility
If it is the same size, you can connect the plug and the Soviet Union socket
Material (Seal)
Nitrile rubber
Dimensions C (mm)
45
Screw Diameter
Rc 1 1/2
Valve Structure
Mu valve
Opponent Mounting Size
R1 1/2
Dimensions Bp (mm)
38
Weight (g)
630
Material (Body)
Stainless
Size
Rc1 1/2
TRUSCO Part Number
113-4922
Fluid
Air, water, and mineral-based hydraulic oil
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Incorporated in the machine
5
From Japan
On 2015-12-15 13:08:37
It was saved by short delivery time that supplemented the missing parts
This review is about item#02112993.