|
- Item.#
- 02112862
- Mfr.#
- SUS-12TSF
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material (Seal)
- Nitrile rubber
- Dimensions Ls (mm)
- 71
- Pressure Resistance (MPa [kgf/cm2])
- 4.5[46]
- Dimension T (mm)
- Rc1 1/2
- Dimension D (phi mm)
- 75
- Maximum Working Pressure (MPa)
- 3
- Screw Diameter
- Rc 1 1/2
- Valve Structure
- Mu valve
- Opponent Mounting Size
- R1 1/2
- Purpose
- For low pressure, general-purpose type pneumatic piping
- Fluid
- Air, water, and mineral-based hydraulic oil
- Recommended Range for Torque Tightening (N m [kgf / cm])
- 280[2856]
- Weight (g)
- 980
- Material (Body)
- Stainless
- Size
- R1 1/2
- TRUSCO Part Number
- 113-9045
- Socket or Plug
- Seo \ socket
- 2014 TRUSCO Published Page
- 1-1286
- Installation Shape
- Internal thread
- Operating Temperature Range (deg C)
- -20 to +80
- Compatibility
- If it is the same size, you can connect the plug and the Soviet Union socket
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought